Sanding Belt, 3 In Wx132 In L, CA, 80GR

NORTON| Zoro #: G2336135| Mfr #: 69957344764

$26.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Grit: 80Series: R980P BlazeBacking Weight: Y
Save 15%. Sign up for Z-mail.


Zoro #: G2336135 Mfr #: 69957344764
Grit: 80Series: R980P Blaze
Backing Weight: YGrade: Medium
Abrasive Material: CeramicAbrasive Type: Coated
Color: OrangeWidth: 3"
Length: 132"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States


Sanding Belt, Width 3 In., Length 132 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade Medium, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth