KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 3 In Wx132 In L, ZA, 50GR, Min. Qty 50

NORTON| Zoro #: G1579514| Mfr #: 78072750135

$17.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Grit: 50
Abrasive Material: Zirconia Alumina
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579514 Mfr #: 78072750135
Width: 3"Grit: 50
Abrasive Material: Zirconia AluminaBacking Material: Cloth
Series: R884P BlueFireBacking Weight: Y
Grade: CoarseColor: Blue
Abrasive Type: CoatedLength: 132"
Item: Sanding BeltCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3 In., Length 132 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 50, Grade Coarse, Series R884P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Reviews