Norton Abrasives
Sanding Belt, Coated, 3 in W, 21 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown
Mfr # 78072727922
Zoro # G2254874
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3 in
- Length 21 in
- Grit 120
- Grade Medium
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072721320
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange 66261052520
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 80 Grit, Medium, Ceramic, R980P Blaze, Orange 69957344764
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown 78072727957
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957398031
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon 78072727555
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite 66261189958
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 17 3/4 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black 66261147561
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R884P, Green 78072727256
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Ceramic, XK870X 284005
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957392150
- Norton Abrasives Coated Sanding Belts