Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" x 24" Coated Sanding Belt 36 Grit
  • Zoro #: G0267687
  • Mfr #: 78072781847
$3.83
  • Grit: 36
  • Abrasive Material: Aluminum Oxide
  • Grade: Extra Coarse
See full product details
Orders over $50 ship free.

Norton #78072781847 Specifications

  • Zoro #: G0267687
  • Mfr #: 78072781847
Grit: 36 Abrasive Material: Aluminum Oxide
Grade: Extra Coarse Abrasive Type: Coated
Series: R255 Metalite Item: Sanding Belt
Length: 24" Backing Material: Cloth
Width: 3" Color: Brown
Backing Weight: X Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanding Belt, Width 3 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews of Norton #78072781847