KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 3 In Wx24 In L, AO, 60GR

NORTON| Zoro #: G2259214| Mfr #: 78072727935

$3.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Series: R215 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259214 Mfr #: 78072727935
Width: 3"Series: R215 Metalite
Backing Weight: XColor: Brown
Length: 24"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedItem: Sanding Belt
Grit: 60Backing Material: Cloth
Grade: MediumCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Series R215 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews