KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 3 In Wx24 In L, AO, 80GR

NORTON| Zoro #: G2069051| Mfr #: 78072727934

$2.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Medium
Backing Weight: X
Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069051 Mfr #: 78072727934
Grade: MediumBacking Weight: X
Length: 24"Grit: 80
Item: Sanding BeltAbrasive Material: Aluminum Oxide
Width: 3"Abrasive Type: Coated
Series: R255 MetaliteBacking Material: Cloth
Color: BrownCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews