Sanding Belt, 3/4 In Wx18 In L, CA, 60GR

NORTON| Zoro #: G0520274| Mfr #: 69957398028

$2.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Series: R980P Blaze
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0520274 Mfr #: 69957398028
Width: 3/4"Series: R980P Blaze
Backing Weight: YColor: Orange
Length: 18"Abrasive Material: Ceramic
Abrasive Type: CoatedItem: Sanding Belt
Grit: 60Backing Material: Cloth
Grade: MediumCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/4 In., Length 18 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews