SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" x 18" Coated Sanding Belt 80 Grit

NORTON| Zoro #: G0758807| Mfr #: 69957398029

$2.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758807 Mfr #: 69957398029
Color: OrangeAbrasive Type: Coated
Backing Material: ClothGrit: 80
Item: Sanding BeltSeries: R980P Blaze
Length: 18"Backing Weight: Y
Width: 3/4"Grade: Medium
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/4 In., Length 18 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade Medium, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews