PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/4" x 20-1/2" Coated Sanding Belt 60 Grit

NORTON| Zoro #: G1199581| Mfr #: 78072727571

$1.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1199581 Mfr #: 78072727571
Color: BrownAbrasive Type: Coated
Backing Material: ClothGrit: 60
Item: Sanding BeltSeries: R283 Metalite
Length: 20-1/2"Backing Weight: X
Width: 3/4"Grade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/4 In., Length 20-1/2 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews