SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" x 20-1/2" Coated Sanding Belt 40 Grit

NORTON| Zoro #: G0618396| Mfr #: 69957398030

$4.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0618396 Mfr #: 69957398030
Color: OrangeAbrasive Type: Coated
Backing Material: ClothGrit: 40
Item: Sanding BeltSeries: R980P Blaze
Length: 20-1/2"Backing Weight: Y
Width: 3/4"Grade: Coarse
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/4 In., Length 20-1/2 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 40, Grade Coarse, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews