KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 3/4 In Wx20.5 In L, CA, 50GR

NORTON| Zoro #: G2219384| Mfr #: 78072718714

$2.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Series: R981 SG
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2219384 Mfr #: 78072718714
Width: 3/4"Series: R981 SG
Backing Weight: YColor: Red
Length: 20-1/2"Abrasive Material: Ceramic
Abrasive Type: CoatedItem: Sanding Belt
Grit: 50Backing Material: Cloth
Grade: CoarseCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/4 In., Length 20-1/2 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 50, Grade Coarse, Series R981 SG, Color Red, Backing Weight Y, Backing Material Cloth

Reviews