PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/4" x 20-1/2" Coated Sanding Belt 120 Grit

NORTON| Zoro #: G2281657| Mfr #: 78072728557

$1.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281657 Mfr #: 78072728557
Color: BlueAbrasive Type: Coated
Backing Material: ClothGrit: 120
Item: Sanding BeltSeries: R823P Bluefire
Length: 20-1/2"Backing Weight: X
Width: 3/4"Grade: Fine
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/4 In., Length 20-1/2 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 120, Grade Fine, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth

Reviews