Norton Abrasives
Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P
Mfr # 78072728559
Zoro # G2135524
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4 in
- Length 20 1/2 in
- Grit 80
- Grade Coarse
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown 78072722926
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957398028
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon 78072771323
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown 78072781847
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown 78072727960
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown 78072720441
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 50 Grit, Coarse, Ceramic, R980P Blaze, Orange 69957344966
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown 78072727548
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown 78072727962
- PFERD Coated Belt, Al/Oxd, 2"x48", 120 Grit, Coated, 2" W, 48" L, 120 Grit, Aluminum Oxide 49138
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 60 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown 78072727935
- Norton Abrasives Coated Sanding Belts