Sanding Belt, 3.5 In Wx15.5 In L, CA, 120G

NORTON| Zoro #: G0886611| Mfr #: 78072718753

$8.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Sanding Belt
Width: 3-1/2"
Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886611 Mfr #: 78072718753
Item: Sanding BeltWidth: 3-1/2"
Abrasive Type: CoatedGrit: 120
Backing Weight: YBacking Material: Cloth
Length: 15-1/2"Abrasive Material: Ceramic
Grade: FineSeries: R981 SG
Color: RedCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 120, Grade Fine, Series R981 SG, Color Red, Backing Weight Y, Backing Material Cloth

Reviews