Sanding Belt, 3.5 In Wx15.5 In L, CA, 60G

NORTON| Zoro #: G1124164| Mfr #: 78072718750

$9.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Series: R981 SG
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124164 Mfr #: 78072718750
Width: 3-1/2"Series: R981 SG
Backing Weight: YColor: Red
Length: 15-1/2"Abrasive Material: Ceramic
Abrasive Type: CoatedItem: Sanding Belt
Grit: 60Backing Material: Cloth
Grade: MediumCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 60, Grade Medium, Series R981 SG, Color Red, Backing Weight Y, Backing Material Cloth

Reviews