Sanding Belt, 3.5 In Wx15.5 In L, CA, 80G

NORTON| Zoro #: G2350241| Mfr #: 78072718751

$8.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Grit: 80Series: R981 SGBacking Weight: Y
Save 15%. Sign up for Z-mail.


Zoro #: G2350241 Mfr #: 78072718751
Grit: 80Series: R981 SG
Backing Weight: YGrade: Medium
Abrasive Material: CeramicAbrasive Type: Coated
Color: RedWidth: 3-1/2"
Length: 15-1/2"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States


Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Coated, Abrasive Material Ceramic, Grit 80, Grade Medium, Series R981 SG, Color Red, Backing Weight Y, Backing Material Cloth