PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3-1/2" x 15-1/2" Non-Woven Sanding Belt 120 Grit

NORTON| Zoro #: G2419085| Mfr #: 66254444576

$37.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonAbrasive Type: Non-WovenBacking Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2419085 Mfr #: 66254444576
Color: MaroonAbrasive Type: Non-Woven
Backing Material: NylonGrit: 120
Item: Sanding BeltSeries: Rapid Prep
Length: 15-1/2"Backing Weight: X
Width: 3-1/2"Grade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Mexico

Description

Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series Rapid Prep, Color Maroon, Backing Weight X, Backing Material Nylon

Reviews