DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sanding Belt, 3.5Wx15.5L, NonWoven, AO, 320G

NORTON| Zoro #: G0532962| Mfr #: 66261055326

$25.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 320
Series: Rapid Prep
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532962 Mfr #: 66261055326
Grit: 320Series: Rapid Prep
Backing Weight: XGrade: Very Fine
Abrasive Material: Aluminum OxideAbrasive Type: Non-Woven
Color: BlueWidth: 3-1/2"
Length: 15-1/2"Item: Sanding Belt
Backing Material: NylonCountry of Origin (subject to change): United Kingdom

Description

Sanding Belt, Width 3-1/2 In., Length 15-1/2 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 320, Grade Very Fine, Series Rapid Prep, Color Blue, Backing Weight X, Backing Material Nylon

Reviews