Sanding Belt, 3/8 In Wx13 In L, ZA, 100GR

NORTON| Zoro #: G0755501| Mfr #: 78072710243

$3.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 100
Series: R283 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755501 Mfr #: 78072710243
Grit: 100Series: R283 Metalite
Backing Weight: XGrade: Fine
Abrasive Material: Zirconia AluminaAbrasive Type: Coated
Color: BrownWidth: 3/8"
Length: 13"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/8 In., Length 13 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 100, Grade Fine, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews