SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8" x 13" Coated Sanding Belt 120 Grit

NORTON| Zoro #: G0687111| Mfr #: 78072710885

$3.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687111 Mfr #: 78072710885
Color: BrownAbrasive Type: Coated
Backing Material: ClothGrit: 120
Item: Sanding BeltSeries: R283 Metalite
Length: 13"Backing Weight: X
Width: 3/8"Grade: Fine
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/8 In., Length 13 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 120, Grade Fine, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews