Sanding Belt, 3/8 In Wx13 In L, ZA, 40GR

NORTON| Zoro #: G0487173| Mfr #: 78072711704

$3.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/8"
Series: R283 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487173 Mfr #: 78072711704
Width: 3/8"Series: R283 Metalite
Backing Weight: XColor: Brown
Length: 13"Abrasive Material: Zirconia Alumina
Abrasive Type: CoatedItem: Sanding Belt
Grit: 40Backing Material: Cloth
Grade: CoarseCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 3/8 In., Length 13 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 40, Grade Coarse, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews