KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 4 In Wx24 In L, AO, 100GR

NORTON| Zoro #: G1475503| Mfr #: 78072727943

$5.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Series: R255 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475503 Mfr #: 78072727943
Width: 4"Series: R255 Metalite
Backing Weight: XColor: Brown
Length: 24"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedItem: Sanding Belt
Grit: 100Backing Material: Cloth
Grade: FineCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews