DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sanding Belt, 4 In Wx24 In L, AO, 120GR

NORTON| Zoro #: G0708705| Mfr #: 78072727942

$3.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 120
Series: R255 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708705 Mfr #: 78072727942
Grit: 120Series: R255 Metalite
Backing Weight: XGrade: Fine
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 4"
Length: 24"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews