BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4" x 24" Coated Sanding Belt 36 Grit

NORTON| Zoro #: G0279535| Mfr #: 78072780438

$5.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 24"Abrasive Material: Aluminum OxideAbrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279535 Mfr #: 78072780438
Length: 24"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedColor: Brown
Grit: 36Grade: Extra Coarse
Series: R255 MetaliteWidth: 4"
Backing Material: ClothItem: Sanding Belt
Backing Weight: XCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews