Sanding Belt, 4 In Wx24 In L, AO, 50GR

NORTON| Zoro #: G2159796| Mfr #: 78072727946

$5.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 50
Series: R255 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159796 Mfr #: 78072727946
Grit: 50Series: R255 Metalite
Backing Weight: XGrade: Coarse
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 4"
Length: 24"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 24 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 50, Grade Coarse, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews