KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 4 In Wx36 In L, AO, 100GR

NORTON| Zoro #: G1410035| Mfr #: 78072727958

$5.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R255 Metalite
Abrasive Type: Coated
Backing Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410035 Mfr #: 78072727958
Series: R255 MetaliteAbrasive Type: Coated
Backing Material: ClothGrit: 100
Width: 4"Backing Weight: X
Grade: FineLength: 36"
Abrasive Material: Aluminum OxideItem: Sanding Belt
Color: BrownCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 36 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews