PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

4" x 36" Coated Sanding Belt 150 Grit

NORTON| Zoro #: G0346735| Mfr #: 78072722079

$5.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346735 Mfr #: 78072722079
Color: BrownAbrasive Type: Coated
Backing Material: ClothGrit: 150
Item: Sanding BeltSeries: R228 Metalite
Length: 36"Backing Weight: X
Width: 4"Grade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 36 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 150, Grade Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews