KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 4 In Wx36 In L, AO, 180GR

NORTON| Zoro #: G2363103| Mfr #: 78072722075

$6.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 180
Series: R228 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363103 Mfr #: 78072722075
Grit: 180Series: R228 Metalite
Backing Weight: XGrade: Very Fine
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 4"
Length: 36"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 36 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews