HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Sanding Belt, 4 In Wx36 In L, AO, 36GR

NORTON| Zoro #: G0646046| Mfr #: 78072727963

$6.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 36
Series: R255 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646046 Mfr #: 78072727963
Grit: 36Series: R255 Metalite
Backing Weight: XGrade: Extra Coarse
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 4"
Length: 36"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 36 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews