KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 4 In Wx36 In L, AO, 80GR

NORTON| Zoro #: G0373782| Mfr #: 78072727959

$5.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Series: R255 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373782 Mfr #: 78072727959
Width: 4"Series: R255 Metalite
Backing Weight: XColor: Brown
Length: 36"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedItem: Sanding Belt
Grit: 80Backing Material: Cloth
Grade: MediumCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 36 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews