Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

4" x 36" Coated Sanding Belt 80 Grit

  • Zoro #: G1351621
  • Mfr #: 78072727473

$7.49

  • Abrasive Type: Coated
  • Backing Weight: Y
  • Color: Blue
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Norton #78072727473 Specifications

  • Zoro #: G1351621
  • Mfr #: 78072727473
Abrasive Type: Coated Backing Weight: Y
Color: Blue Abrasive Material: Zirconia Alumina
Width: 4" Item: Sanding Belt
Length: 36" Backing Material: Cloth
Grit: 80 Grade: Medium
Series: R821P BlueFire Country of Origin (subject to change): United States

Description

If you work in construction, woodworking or if you’re a do-it-yourselfer, our large collection of sanding belts will help you get the most out of your disc or belt sander. Norton Sanding Belt include characteristics like: Width: 4", Length: 36", Grit: 80.

Reviews of Norton #78072727473