Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

4" x 36" Coated Sanding Belt 120 Grit

  • Zoro #: G5165106
  • Mfr #: 78072728821

$7.15

  • Grade: Fine
  • Item: Sanding Belt
  • Abrasive Type: Coated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Norton #78072728821 Specifications

  • Zoro #: G5165106
  • Mfr #: 78072728821
Grade: Fine Item: Sanding Belt
Abrasive Type: Coated Width: 4"
Abrasive Material: Zirconia Alumina Backing Weight: X
Color: Blue Series: R823P Bluefire
Grit: 120 Backing Material: Cloth
Length: 36" Country of Origin (subject to change): United States

Description

Sanding Belt, Width 4 In., Length 36 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 120, Grade Fine, Series R823P BlueFire, Color Blue, Backing Weight X, Backing Material Cloth

Reviews of Norton #78072728821