Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

4" x 36" Coated Sanding Belt 80 Grit

  • Zoro #: G5165115
  • Mfr #: 78072728825

$6.80

  • Item: Sanding Belt
  • Backing Material: Cloth
  • Width: 4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Norton #78072728825 Specifications

  • Zoro #: G5165115
  • Mfr #: 78072728825
Item: Sanding Belt Backing Material: Cloth
Width: 4" Abrasive Material: Zirconia Alumina
Color: Blue Grade: Medium
Backing Weight: X Series: R823P Bluefire
Grit: 80 Abrasive Type: Coated
Length: 36" Country of Origin (subject to change): United States

Description

If you work in construction, woodworking or if you’re a do-it-yourselfer, our large collection of sanding belts will help you get the most out of your disc or belt sander. Norton Sanding Belt include characteristics like: Width: 4", Length: 36", Grit: 80.

Reviews of Norton #78072728825