Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" x 48" Coated Sanding Belt 120 Grit

  • Zoro #: G1226057
  • Mfr #: 78072727981

$10.28

  • Abrasive Type: Coated
  • Backing Material: Cloth
  • Grade: Fine
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton #78072727981 Specifications

  • Zoro #: G1226057
  • Mfr #: 78072727981
Abrasive Type: Coated Backing Material: Cloth
Grade: Fine Length: 48"
Abrasive Material: Aluminum Oxide Series: R255 Metalite
Color: Brown Item: Sanding Belt
Width: 6" Grit: 120
Backing Weight: X Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Choose the right sanding belt from many abrasive types and belt options that resist overheating, slipping and tearing under heavy use. Take a look at the features for Norton Sanding Belt. Width: 6", Length: 48", Grit: 120.

Reviews of Norton #78072727981