KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 6 In Wx48 In L, AO, 220GR

NORTON| Zoro #: G1677706| Mfr #: 78072722546

$10.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Series: R228 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677706 Mfr #: 78072722546
Width: 6"Series: R228 Metalite
Backing Weight: XColor: Brown
Length: 48"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedItem: Sanding Belt
Grit: 220Backing Material: Cloth
Grade: Very FineCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 220, Grade Very Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews