DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sanding Belt, 6 In Wx48 In L, AO, 240GR

NORTON| Zoro #: G0245341| Mfr #: 78072722545

$10.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 240
Series: R228 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0245341 Mfr #: 78072722545
Grit: 240Series: R228 Metalite
Backing Weight: XGrade: Very Fine
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 6"
Length: 48"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 240, Grade Very Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews