Sanding Belt, 6 In Wx48 In L, AO, 320GR

NORTON| Zoro #: G0862671| Mfr #: 78072722543

$10.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Series: R228 Metalite
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862671 Mfr #: 78072722543
Width: 6"Series: R228 Metalite
Backing Weight: XColor: Brown
Length: 48"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedItem: Sanding Belt
Grit: 320Backing Material: Cloth
Grade: Very FineCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 320, Grade Very Fine, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews