20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

6" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G2740744
  • Mfr #: 78072727984

6" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G2740744
  • Mfr #: 78072727984

$10.29 /ea

Details
  • Grit: 60
  • Backing Weight: X
  • Abrasive Type: Coated
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #78072727984 Specifications

  • Zoro #: G2740744
  • Mfr #: 78072727984
Grit: 60 Backing Weight: X
Abrasive Type: Coated Backing Material: Cloth
Color: Brown Abrasive Material: Aluminum Oxide
Series: R215 Metalite Item: Sanding Belt
Width: 6" Grade: Medium
Length: 48" Country of Origin (subject to change): United States

Description

Beyond sanding belts, we also carry a variety of adhesive discs for disc sanders. Take a look at the features for Norton Sanding Belt. Width: 6", Length: 48", Grit: 60.

Reviews of Norton #78072727984