Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" x 48" Coated Sanding Belt 36 Grit

  • Zoro #: G2830651
  • Mfr #: 78072727698

$11.39

  • Abrasive Type: Coated
  • Color: Blue
  • Grade: Extra Coarse
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Norton #78072727698 Specifications

  • Zoro #: G2830651
  • Mfr #: 78072727698
Abrasive Type: Coated Color: Blue
Grade: Extra Coarse Abrasive Material: Zirconia Alumina
Width: 6" Series: R821P BlueFire
Backing Material: Cloth Grit: 36
Item: Sanding Belt Backing Weight: Y
Length: 48" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Beyond sanding belts, we also carry a variety of adhesive discs for disc sanders. Here are some important details for Norton Sanding Belt. Width: 6", Length: 48", Grit: 36.

Reviews of Norton #78072727698