BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

6" x 48" Coated Sanding Belt 40 Grit

NORTON| Zoro #: G0791436| Mfr #: 78072727697

$13.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueAbrasive Type: CoatedBacking Material: Cloth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0791436 Mfr #: 78072727697
Color: BlueAbrasive Type: Coated
Backing Material: ClothGrit: 40
Item: Sanding BeltSeries: R821P BlueFire
Length: 48"Backing Weight: Y
Width: 6"Grade: Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 40, Grade Coarse, Series R821P BlueFire, Color Blue, Backing Weight Y, Backing Material Cloth

Reviews