Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

6" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G2773206
  • Mfr #: 78072727695

$10.42

  • Item: Sanding Belt
  • Abrasive Type: Coated
  • Backing Material: Cloth
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Norton #78072727695 Specifications

  • Zoro #: G2773206
  • Mfr #: 78072727695
Item: Sanding Belt Abrasive Type: Coated
Backing Material: Cloth Backing Weight: Y
Grade: Medium Series: R821P BlueFire
Width: 6" Length: 48"
Abrasive Material: Zirconia Alumina Color: Blue
Grit: 60 Country of Origin (subject to change): United States

Description

Choose the right sanding belt from many abrasive types and belt options that resist overheating, slipping and tearing under heavy use. Take a look at the features for Norton Sanding Belt. Width: 6", Length: 48", Grit: 60.

Reviews of Norton #78072727695