Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

6" x 48" Coated Sanding Belt 80 Grit

  • Zoro #: G1730924
  • Mfr #: 78072727694

$7.47

Details
  • Backing Weight: Y
  • Series: R821P BlueFire
  • Width: 6"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #78072727694 Specifications

  • Zoro #: G1730924
  • Mfr #: 78072727694
Backing Weight: Y Series: R821P BlueFire
Width: 6" Abrasive Material: Zirconia Alumina
Length: 48" Grit: 80
Abrasive Type: Coated Item: Sanding Belt
Color: Blue Backing Material: Cloth
Grade: Medium Country of Origin (subject to change): United States

Description

Choose the right sanding belt from many abrasive types and belt options that resist overheating, slipping and tearing under heavy use. Here are some important details for Norton Sanding Belt. Width: 6", Length: 48", Grit: 80.

Reviews of Norton #78072727694