Sanding Belt, 6 In Wx60 In L, AO, 36GR

NORTON| Zoro #: G0836053| Mfr #: 78072722680

$13.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Grit: 36Series: R228 MetaliteBacking Weight: X
Save 15%. Sign up for Z-mail.


Zoro #: G0836053 Mfr #: 78072722680
Grit: 36Series: R228 Metalite
Backing Weight: XGrade: Extra Coarse
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Color: BrownWidth: 6"
Length: 60"Item: Sanding Belt
Backing Material: ClothCountry of Origin (subject to change): United States


Sanding Belt, Width 6 In., Length 60 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 36, Grade Extra Coarse, Series R228 Metalite, Color Brown, Backing Weight X, Backing Material Cloth