20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

6" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G5165221
  • Mfr #: 78072728937

6" x 48" Coated Sanding Belt 60 Grit

  • Zoro #: G5165221
  • Mfr #: 78072728937

$10.39 /ea

Details
  • Abrasive Type: Coated
  • Grit: 60
  • Width: 6"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Norton #78072728937 Specifications

  • Zoro #: G5165221
  • Mfr #: 78072728937
Abrasive Type: Coated Grit: 60
Width: 6" Series: R823P Bluefire
Color: Blue Grade: Medium
Backing Weight: X Item: Sanding Belt
Backing Material: Cloth Abrasive Material: Zirconia Alumina
Length: 48" Country of Origin (subject to change): United States

Description

Contour or refinish wood, fiberglass, metal and more by choosing the best abrasive sanding belt for the job. Here is some additional information about Norton Sanding Belt. Width: 6", Length: 48", Grit: 60.

Reviews of Norton #78072728937