DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sanding Belt, 6 Wx48 In L, NonWoven, AO, 80G

NORTON| Zoro #: G2105713| Mfr #: 66261055330

$57.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: 80
Series: Rapid Prep
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105713 Mfr #: 66261055330
Grit: 80Series: Rapid Prep
Backing Weight: XGrade: Medium
Abrasive Material: Aluminum OxideAbrasive Type: Non-Woven
Color: BrownWidth: 6"
Length: 48"Item: Sanding Belt
Backing Material: NylonCountry of Origin (subject to change): United Kingdom

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series Rapid Prep, Color Brown, Backing Weight X, Backing Material Nylon

Reviews