KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sanding Belt, 6Wx48 In L, NonWoven, AO, 120G

NORTON| Zoro #: G1118345| Mfr #: 66261055331

$76.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6"
Series: Rapid Prep
Backing Weight: X
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118345 Mfr #: 66261055331
Width: 6"Series: Rapid Prep
Backing Weight: XColor: Maroon
Length: 48"Abrasive Material: Aluminum Oxide
Abrasive Type: Non-WovenItem: Sanding Belt
Grit: 120Backing Material: Nylon
Grade: FineCountry of Origin (subject to change): United Kingdom

Description

Sanding Belt, Width 6 In., Length 48 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series Rapid Prep, Color Maroon, Backing Weight X, Backing Material Nylon

Reviews