Norton Abrasives
Sanding Belt, Coated, 1 in W, 24 in L, 80 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown
- Zoro #: G5828121
- Mfr #: 66261085068
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Sanding Belt
- Width: 1 in
- Length: 24 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 80
- Grade: Medium
- Series: R283 Metalite
$68.50
/Pk of 50
Must order in multiples of 4
Ships from United States
Subtotal: $274.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66261085068 Specifications
- Zoro #: G5828121
- Mfr #: 66261085068
- UPC #: 662610850682
- Item: Sanding Belt
- Width: 1 in
- Length: 24 in
- Abrasive Type: Coated
- Abrasive Material: Aluminum Oxide
- Grit: 80
- Grade: Medium
- Series: R283 Metalite
- Color: Brown
- Backing Material: Cloth
- Backing Weight: X
- Length (Straight Wireway): 24 in
- Country of Origin (subject to change): United States
Description
Sanding Belt, Width 1 in, Length 24 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Series R283 Metalite, Color Brown, Backing Weight X, Backing Material Cloth, Package Quantity 50
Reviews of Norton Abrasives #66261085068
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 132 in L, 80 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072722385
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite 78072721540
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue 78072753076
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange 69957345578
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 24 in L, 120 Grit, Fine, Aluminum Oxide, R255 Metalite, Brown 78072727932
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Zirconia Alumina, R821P BlueFire 78072727698
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 8 13/64 in L, 280 Grit, Very Fine, Aluminum Oxide, R766X, Black 66261147566
- NORTON ABRASIVES Sanding Belt, Coated, 7 13/16 in W, 15 63/64 in L, 12 Grit, Extra Coarse, Aluminum Oxide, R766X 66261147554
- NORTON ABRASIVES Sanding Belt, Coated, 6 5/8 in W, 17 3/4 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black 66261147561
- ARC ABRASIVES Belt Predator 4 X 36 36, Coated, 4" W, 36" L, 36 Grit, Ceramic, Predator, Yellow 71-040036002
- VSM Abrasive Belt, 150 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide 125277
- Norton Abrasives Coated Sanding Belts