Norton

Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, R980P Blaze, Orange

Norton Sanding Belt,  Coated,  1/2 in W,  18 in L,  120 Grit,  Fine,  Ceramic,  R980P Blaze,  Orange 66261041384
Hover or click to zoom Tap to zoom
$2.74 27% off
$2.00
  • Item: Sanding Belt
  • Width: 1/2 in
  • Length: 18 in
See full product details
Orders over $75 ship free.

Total: $2.00

Norton #66261041384 Specifications

  • Item: Sanding Belt
  • Width: 1/2 in
  • Length: 18 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 120
  • Grade: Fine
  • Series: R980P Blaze
  • Color: Orange
  • Backing Material: Cloth
  • Backing Weight: Y
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 in, Length 18 in, Abrasive Type Coated, Abrasive Material Ceramic, Grit 120, Grade Fine, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews of Norton #66261041384