customer-service Help
Norton

Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Coarse, Ceramic, R980P Blaze, Orange

Norton Sanding Belt,  Coated,  1/2 in W,  24 in L,  40 Grit,  Coarse,  Ceramic,  R980P Blaze,  Orange 69957398024
Hover or click to zoom Tap to zoom
$2.94 11% off
$2.60
  • Item: Sanding Belt
  • Width: 1/2 in
  • Length: 24 in
See full product details
Orders over $75 ship free.

Total: $2.60

Norton #69957398024 Specifications

  • Item: Sanding Belt
  • Width: 1/2 in
  • Length: 24 in
  • Abrasive Type: Coated
  • Abrasive Material: Ceramic
  • Grit: 40
  • Grade: Coarse
  • Series: R980P Blaze
  • Color: Orange
  • Backing Weight: Y
  • Backing Material: Cloth
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 1/2 in, Length 24 in, Abrasive Type Coated, Abrasive Material Ceramic, Grit 40, Grade Coarse, Series R980P Blaze, Color Orange, Backing Weight Y, Backing Material Cloth

Reviews of Norton #69957398024