Norton Abrasives
Sanding Belt, Coated, 1/4 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon
Mfr # 78072763175
Zoro # G5550413
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4 in
- Length 12 in
- Grit P120
- Grade Medium
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange 69957344710
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown 78072727959
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite 78072721605
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red 78072718714
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072720885
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W x, 48 in L, 80 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue 78072727694
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 12 in L, 120 Grit, Fine, Aluminum Oxide, R283 Metalite, Maroon 66254491892
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072722665
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon 66254491549
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X 138840
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Ceramic, XK870X 284005
- Norton Abrasives Coated Sanding Belts